HSTTV100-C
Panduit Shrink Tubing, HSTTV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSTTV100-C Panduit Shrink Tubing, HSTTV Series, Dry-Shrink HSTTV100-C Heat Shrink

MFG Item Number
HSTTV100-C

HSTTV100-C Panduit Shrink Tubing, HSTTV Series, Dry-Shrink HSTTV100-C Heat Shrink

MFG Item Number
HSTTV100-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, HSTTV Series
Item #
HSTTV100-C
Dry-Shrink HSTTV100-C Heat Shrink

HSTTV Series Information

  • Applications include insulating and protecting wires and cables
  • Fast shrink time
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Meets UL 224 VW‑1
  • Mil Spec: AMS‑DTL‑23053/5 Class 3
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Black cross‑linked Polyolefin and Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTTV100-C
Manufacturer Panduit
Product Series HSTTV
Family Series Panduit Shrink Tubing, HSTTV Series
Description Thin wall VW-1 heat shrink on 100 foot reel, 1 25.4mm diameter, black cross-linked polyolefin.
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Length 100 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.5 "
Recovered Wall Thickness 0.035 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Comments MIL-DTL-23053/5
Net Weight 4.3 lbs
Gross Weight 4.3 lbs