HSW200T48PF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSW200T48PF

Burndy Shrink Tubing

HSW200T48PF

Burndy Shrink Tubing
4ft.X 2in. WHT TW HTSHRNK
MFG Item Number
HSW200T48PF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSW200T48PF
4ft.X 2in. WHT TW HTSHRNK

Series Information

Specifications

Specifications
Manufacturer Part Number HSW200T48PF
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 4ft.X 2in. WHT TW HTSHRNK
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Length 4 '
Color White
Shrink Ratio 2:1
Recovered Diameter 1 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs