Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSW38FR

Burndy Shrink Tubing

HSW38FR

Burndy Shrink Tubing
50ft.RL WHT PVC HEAT SHRNK
MFG Item Number
HSW38FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSW38FR
50ft.RL WHT PVC HEAT SHRNK

Series Information

Specifications

Specifications
Manufacturer Part Number HSW38FR
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description 50ft.RL WHT PVC HEAT SHRNK
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Length 50 '
Color White
Recovered Diameter 0.187 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs