Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT-4
AL CMP (A) 3/0-1/0 (B) 3/0-1/0 CSA
This item cannot be canceled or returned
Description
AL CMP (A) 3/0-1/0 (B) 3/0-1/0 CSA
Specifications
Specifications
| Manufacturer Part Number |
HT-4 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Connectors |
| Description |
AL CMP (A) 3/0-1/0 (B) 3/0-1/0 CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.156 lbs |