Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT-5
AL CMP (A) 4/0-3/0 (B) 2/0-1/0 CSA
This item cannot be canceled or returned
Description
AL CMP (A) 4/0-3/0 (B) 2/0-1/0 CSA
Specifications
Specifications
| Manufacturer Part Number |
HT-5 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Connectors |
| Description |
AL CMP (A) 4/0-3/0 (B) 2/0-1/0 CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.176 lbs |