Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT-69030NP-0 Johnson Controls HVAC Sensors, HT-69 Series, Humidity Transmitter, Duct Mount
MFG Item Number
HT-69030NP-0
HT-69030NP-0 Johnson Controls HVAC Sensors, HT-69 Series, Humidity Transmitter, Duct Mount
MFG Item Number
HT-69030NP-0
This item cannot be canceled or returned
Description
HVAC Sensors, HT-69 Series
Humidity Transmitter, Duct Mount
Specifications
Specifications
| Manufacturer Part Number |
HT-69030NP-0 |
| Manufacturer |
Johnson Controls |
| Product Series |
HT-69 |
| Family Series |
Johnson Controls HVAC Sensors, HT-69 Series |
| Description |
Humidity Transmitter, Duct Mount |
| Application |
Duct |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Humidity Range |
0-100 % RH |
| Override |
No |
| Set Point |
No |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.41 lbs |
HT-69030NP-0
Johnson Controls HVAC Sensors, HT-69 Series