PermaSleeve B-345 Series Information
| Manufacturer Part Number | 131422 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-345 |
| Family Series | Brady Labels, PermaSleeve B-345 Series |
| Description | BradyPrinter Series PermaSleeve PVDF Wire Marker Sleeves, 0.25 Dia x 200' L, White |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | White |
| Special Properties | Chemical, Gasoline, and Smear-Resistant, Insulating Purposes, Irradiated, Low Vacuum Outgassing |
| Special Environment Type | Temperature Range: -64-437 °F |
| Cable Type | 12 AWG to 8 AWG (0.125 in to 0.215 in) |
| Label Height | 0.439 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Comments | 0.25 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0716 lbs |