Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT10DBS Eaton's Tripp Lite series Power Strips, Audio/Video Series, 10 outlets 8ft. cord 3570 joules 3
HT10DBS Eaton's Tripp Lite series Power Strips, Audio/Video Series, 10 outlets 8ft. cord 3570 joules 3
This item cannot be canceled or returned
Description
Power Strips, Audio/Video Series
10 outlets 8ft. cord 3570 joules 3
Audio/Video Series Information
Up to 10 Outlets Suppression Rating of up to 3,840 Joules Up to 8 ft Long Power Cord RoHS Compliant Tripp Lite's Audio/Video series Surge Protectors provide high‑performance protection stopping damaging surges and filtering disruptive line noise so components perform at their peak. You can see and hear the difference: sharper, crisper video; deeper, fuller audio and longer component life spans. Perfect for Theater installations: high‑definition TVs, satellite and A/V receivers, DVD/CD players and more.
Specifications
Specifications
Manufacturer Part Number
HT10DBS
Manufacturer
Eaton's Tripp Lite series
Product Series
Audio/Video
Family Series
Eaton's Tripp Lite series Power Strips, Audio/Video Series
Description
10 outlets 8ft. cord 3570 joules 3 pair coax 1 line phone 1 pair ethernet Isolated filter banks.
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
1,440 W
Circuit Breaker
12 A
Number of Outlets
10
Telephone Protection
Yes
Cable Protection
Yes
Network Protection
Yes
EMI/RFI Filtering
Yes
Application
Audio/Video
Material
Metal
Length
8 '
Approvals
CSA, cUL
Net Weight
4.6 lbs
Gross Weight
4.6 lbs
HT10DBS
Eaton's Tripp Lite series Power Strips, Audio/Video Series