HT Series Information
| Manufacturer Part Number | HT1F30AS |
|---|---|
| Manufacturer | SolaHD |
| Product Series | HT |
| Family Series | SolaHD Transformers, HT Series |
| Description | Transformers, Low Voltage, Three Phase, Shielded, KVA Rating: 30 KVA, Taps: 150 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type: 30.0 Height x 29.0 Width x 12.0 Depth Inch |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 30,000 VA |
| Primary Voltage | 480 V |
| Configuration | Delta Primary/Wye Secondary |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Floor |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class N |
| Temperature Rise (F) | 239 °F |
| Approvals | UL |
| Net Weight | 760 lbs |
| Gross Weight | 696 lbs |