Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT1X-HH154S Barksdale Control Products Sensors, T1X Series, Switch,Temperature,Explosion Proof,
MFG Item Number
HT1X-HH154S
HT1X-HH154S Barksdale Control Products Sensors, T1X Series, Switch,Temperature,Explosion Proof,
MFG Item Number
HT1X-HH154S
This item cannot be canceled or returned
Description
Switch,Temperature,Explosion Proof,
Specifications
Specifications
| Manufacturer Part Number |
HT1X-HH154S |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T1X |
| Family Series |
Barksdale Control Products Sensors, T1X Series |
| Description |
Switch,Temperature,Explosion Proof, Hermetically Sealed |
| Application |
Compressors, Heat Tracing, Manufacturing Facility, Oil and Gas, Explosion Proof |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
-50-150 °F |
| Approvals |
CSA, UL |
| Comments |
Hermetically Sealed |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
HT1X-HH154S
Barksdale Control Products Sensors, T1X Series