Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT20P11S1516 Eaton Transformers, 15KVA K4 1-PH 240X480-120/240
MFG Item Number
HT20P11S1516
HT20P11S1516 Eaton Transformers, 15KVA K4 1-PH 240X480-120/240
MFG Item Number
HT20P11S1516
This item cannot be canceled or returned
Description
15KVA K4 1-PH 240X480-120/240
Specifications
Specifications
Manufacturer Part Number
HT20P11S1516
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton K-Factor nonlinear ventilated transformer, KT-4 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 150°C rise, 15 kVA, 16
Phase
1
Type
K Factor
VA Rating
15,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
HT20P11S1516
Eaton Transformers