Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT20P11S5016 Eaton Transformers, 50KVA K4 1PH 240X480-120/240 150C
MFG Item Number
HT20P11S5016
HT20P11S5016 Eaton Transformers, 50KVA K4 1PH 240X480-120/240 150C
MFG Item Number
HT20P11S5016
This item cannot be canceled or returned
Description
50KVA K4 1PH 240X480-120/240 150C
Specifications
Specifications
| Manufacturer Part Number |
HT20P11S5016 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 50 kVA, Single-phase, 240X480V, 120/240 Vac, Low sound 45 dB, 50 kVA, 240 X 480 Vac-120/240 Vac, DOE 2016 |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
50,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HT20P11S5016
Eaton Transformers