HT24M48S5016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT24M48S5016 Eaton Transformers, 50 KVA K4 XFMR 1PH 240-480 150C RISE
MFG Item Number
HT24M48S5016

HT24M48S5016 Eaton Transformers, 50 KVA K4 XFMR 1PH 240-480 150C RISE

MFG Item Number
HT24M48S5016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HT24M48S5016
50 KVA K4 XFMR 1PH 240-480 150C RISE

Series Information

Specifications

Specifications
Manufacturer Part Number HT24M48S5016
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton K-Factor nonlinear ventilated transformer, KT-4 1-phase, PV 240V, Taps: 2 at +2.5 /4 at -2.5, SV 480 delta, 150°C rise, 50 kVA, 16
Type K Factor
VA Rating 50,000 VA
Primary Voltage 240 V
Secondary Voltage 480 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs