Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT270 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp DIN Rail Mount Ground
HT270 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp DIN Rail Mount Ground
This item cannot be canceled or returned
Description
Spring Clamp DIN Rail Mount Ground
Specifications
Specifications
| Manufacturer Part Number |
HT270 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Spring Clamp DIN Rail Mount Ground Terminal Block, 2 Inputs, 2 Outputs, 24-10 AWG |
| Type |
Grounding Block |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
cURus, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HT270
ASI-Automation Systems Interconnect Terminal Blocks