Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT29M13S2516CU Eaton Transformers, 25KVA K4 1PH 208-115/230 150C
MFG Item Number
HT29M13S2516CU
HT29M13S2516CU Eaton Transformers, 25KVA K4 1PH 208-115/230 150C
MFG Item Number
HT29M13S2516CU
This item cannot be canceled or returned
Description
25KVA K4 1PH 208-115/230 150C
Specifications
Specifications
| Manufacturer Part Number |
HT29M13S2516CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-4 1-phase, PV 208V, Taps: 2 at +2.5 /4 at -2.5, 150°C rise, 25 kVA, 16, Copper windings |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
25,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
115 V, 230 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HT29M13S2516CU
Eaton Transformers