Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT2X-HH154S-12A Barksdale Control Products Sensors, T2X Series, Switch,Temperature,Explosion Proof,
MFG Item Number
HT2X-HH154S-12A
HT2X-HH154S-12A Barksdale Control Products Sensors, T2X Series, Switch,Temperature,Explosion Proof,
MFG Item Number
HT2X-HH154S-12A
This item cannot be canceled or returned
Description
Switch,Temperature,Explosion Proof,
Specifications
Specifications
| Manufacturer Part Number |
HT2X-HH154S-12A |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T2X |
| Family Series |
Barksdale Control Products Sensors, T2X Series |
| Description |
Switch,Temperature,Explosion Proof, Hermetically Sealed |
| Application |
Compressors, Heat Tracing, Manufacturing Facility, Oil and Gas, Explosion Proof |
| Output |
2 SPDT, Dual Switch Point |
| Display |
None |
| Operating Temperature |
-50-150 °F |
| Approvals |
CSA, UL |
| Comments |
Hermetically Sealed |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
HT2X-HH154S-12A
Barksdale Control Products Sensors, T2X Series