Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT30
HT HT30, ROLL, 30X150', HVY, D-PRF
This item cannot be canceled or returned
Description
HT HT30, ROLL, 30X150', HVY, D-PRF
Specifications
Specifications
| Manufacturer Part Number |
107717 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
High Traffic Universal Absorbent Roll - Heavy Weight, 30 x 150', Absorbency Capacity 47 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |