HT320
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT320 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block

MFG Item Number
HT320

HT320 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Terminal Block

MFG Item Number
HT320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HT320
DIN Rail Terminal Block

Series Information

Specifications

Specifications
Manufacturer Part Number HT320
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description DIN Rail Terminal Block
Type Grounding Block
Wire Size Range 8 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs