HT3F3AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT3F3AS SolaHD Transformers, HT Series, 3KVA 208D-208Y 3R ENC

MFG Item Number
HT3F3AS

HT3F3AS SolaHD Transformers, HT Series, 3KVA 208D-208Y 3R ENC

MFG Item Number
HT3F3AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HT Series
Item #
HT3F3AS
3KVA 208D-208Y 3R ENC

HT Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HT3F3AS
Manufacturer SolaHD
Product Series HT
Family Series SolaHD Transformers, HT Series
Description Non-Ventilated Automation Transformer, Rolled Steel, 3 kVA, Primary Amps 7.2, Secondary Amps 8.3, 208 Volt Delta Primary, 208Y/120 Secondary, 60 HZ, Three Phase
Phase 3
Type Distribution
VA Rating 3,000 VA
Primary Voltage 208 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 105 lbs
Gross Weight 97 lbs