HT400
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT400 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp DIN Rail Mount Ground

MFG Item Number
HT400

HT400 ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp DIN Rail Mount Ground

MFG Item Number
HT400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 80

Description

Terminal Blocks, Series
Item #
HT400
Spring Clamp DIN Rail Mount Ground

Series Information

Specifications

Specifications
Manufacturer Part Number HT400
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp DIN Rail Mount Ground Terminal Block, 26-14 AWG
Type Grounding Block
Wire Size Range 14 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs