Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT48M11B9916 Eaton Transformers, 100KVA K4 1PH 480-120/240 80C
MFG Item Number
HT48M11B9916
HT48M11B9916 Eaton Transformers, 100KVA K4 1PH 480-120/240 80C
MFG Item Number
HT48M11B9916
This item cannot be canceled or returned
Description
100KVA K4 1PH 480-120/240 80C
Specifications
Specifications
| Manufacturer Part Number |
HT48M11B9916 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, KT-4 1-phase, PV 480V, Taps: 2 at +2.5 /4 at -2.5, SV 120/240V, 80°C rise, 100 kVA, 16 |
| Phase |
1 |
| Type |
K Factor |
| VA Rating |
100,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HT48M11B9916
Eaton Transformers