Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT50P2BLG US Motors Motors, Motor, 50 HP, 1800 RPM, 326TP
MFG Item Number
HT50P2BLG
HT50P2BLG US Motors Motors, Motor, 50 HP, 1800 RPM, 326TP
MFG Item Number
HT50P2BLG
This item cannot be canceled or returned
Description
Motor, 50 HP, 1800 RPM, 326TP
Specifications
Specifications
| Manufacturer Part Number |
HT50P2BLG |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 50 HP, 1800 RPM, 326TP |
| Type |
Vertical-Hollow Shaft |
| Horsepower |
50 hp |
| Kilowatts |
37.3 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
326TP |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Vertical |
| Current Rating |
116 A |
| Net Weight |
690 lbs |
| Gross Weight |
690 lbs |
HT50P2BLG
US Motors Motors