Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT555
HT HT555, ROLL, 15X150', HVY, T-PERF
This item cannot be canceled or returned
Description
HT HT555, ROLL, 15X150', HVY, T-PERF
Specifications
Specifications
| Manufacturer Part Number |
107719 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
High Traffic Universal Absorbent Roll - Heavy Weight, 15 x 150', Absorbency Capacity 23 gal |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |