HT Series Information
| Manufacturer Part Number | HT5F15AS |
|---|---|
| Manufacturer | SolaHD |
| Product Series | HT |
| Family Series | SolaHD Transformers, HT Series |
| Description | Non-Ventilated Automation Transformer, Rolled Steel, 15 kVA, Primary Amps 18.1, Secondary Amps 36.1, 480 Volt Delta Primary, 120 Secondary with reduced capacity center tap, 60 HZ , Three Phase |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 15,000 VA |
| Primary Voltage | 480 V |
| Configuration | Delta Primary/Delta Secondary |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class N |
| Temperature Rise (F) | 239 °F |
| Approvals | UL |
| Net Weight | 315 lbs |
| Gross Weight | 305 lbs |