Series Information
| Manufacturer Part Number | HT5F9AS |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Transformers, Low Voltage, Three Phase, Shielded, KVA Rating: 9 KVA, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type: 17.0 Height x 20.0 Width x 11.0 Depth Inch |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 9,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 250 lbs |
| Gross Weight | 250 lbs |