HT5F9AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT5F9AS SolaHD Transformers, HT Series, TRANSFORMER LOW VOLTAGE TREE PHASE

MFG Item Number
HT5F9AS

HT5F9AS SolaHD Transformers, HT Series, TRANSFORMER LOW VOLTAGE TREE PHASE

MFG Item Number
HT5F9AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HT Series
Item #
HT5F9AS
TRANSFORMER LOW VOLTAGE TREE PHASE

HT Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HT5F9AS
Manufacturer SolaHD
Product Series HT
Family Series SolaHD Transformers, HT Series
Description TRANSFORMER LOW VOLTAGE TREE PHASE 9KVA
Phase 3
Type Distribution
VA Rating 9,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Delta Secondary
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 255 lbs
Gross Weight 250 lbs