Series Information
| Manufacturer Part Number | HT6F3AS |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Non-Ventilated Automation Transformer, Rolled Steel, 3 kVA, Primary Amps 7.2, Secondary Amps 8.3, 240 Volt Delta Primary, 208Y/120 Secondary, 60 HZ, Three Phase |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 3,000 VA |
| Primary Voltage | 240 V |
| Secondary Voltage | 120 V, 208Y V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 97 lbs |
| Gross Weight | 97 lbs |