Series Information
| Manufacturer Part Number | HT79F6AS |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Non-Ventilated Automation Transformer, Rolled Steel, 6 kVA, Primary Amps 7.2, Secondary Amps 9.1, 480 Volt Delta Primary, 308Y/220 Secondary, 60 HZ, Three Phase |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 6,000 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 220 V, 380Y V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 150 lbs |
| Gross Weight | 150 lbs |