HT Series Information
| Manufacturer Part Number | HT84F9AS |
|---|---|
| Manufacturer | SolaHD |
| Product Series | HT |
| Family Series | SolaHD Transformers, HT Series |
| Description | Transformers, Low Voltage, Three Phase, Shielded, KVA Rating: 9 KVA, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type: 17.0 Height x 20.0 Width x 10.5 Depth Inch |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 9,000 VA |
| Primary Voltage | 208 V |
| Configuration | Delta Primary/Wye Secondary |
| Secondary Voltage | 277 V, 480 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class N |
| Temperature Rise (F) | 239 °F |
| Approvals | UL |
| Net Weight | 230 lbs |
| Gross Weight | 256 lbs |