Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8BC Eaton Switches, LENS, PRES-TEST LIGHTS AND ILL PB, CLEAR
HT8BC Eaton Switches, LENS, PRES-TEST LIGHTS AND ILL PB, CLEAR
This item cannot be canceled or returned
Description
LENS, PRES-TEST LIGHTS AND ILL PB, CLEAR
Specifications
Specifications
| Manufacturer Part Number |
HT8BC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Replacement lens, PresTest lights illuminated pushbuttons, Clear actuator, Plastic |
| Type |
Replacement Lens |
| Color |
Clear |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |