Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8BR
LENS, PRES-TEST LIGHTS AND ILL PB, RED
Description
LENS, PRES-TEST LIGHTS AND ILL PB, RED
Specifications
Specifications
| Manufacturer Part Number |
HT8BR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Replacement lens, PresTest lights illuminated pushbuttons, Red actuator, Plastic |
| Type |
Replacement Lens |
| Color |
Red |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |