Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HT8BULBV1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | 30.5 mm, Watertight/Oiltight-HT800, Bulb_, 30.5 mm, watertight/oiltight-HT800, 6 Vac/Vdc, 30.5 mm, Replacement incandescent bulb, HT800, HT800 Series operators |
| Type | Replacement Bulb |
| For Use With | HT800 |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |