Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HT8BW |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Replacement lens, PresTest lights illuminated pushbuttons, White actuator, Plastic |
| Type | Lens |
| Color | White |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.03 lbs |