Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT8CAGD1D Eaton Switches, HT800 Series, 3-POS P-P GN MOMENT W/2NCLB Cont BLOC
MFG Item Number
HT8CAGD1D
HT8CAGD1D Eaton Switches, HT800 Series, 3-POS P-P GN MOMENT W/2NCLB Cont BLOC
MFG Item Number
HT8CAGD1D
This item cannot be canceled or returned
Description
3-POS P-P GN MOMENT W/2NCLB Cont BLOC
30.5mm Mounting Size Flush, Extended, or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13 UL; CSA Approvals The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.
Easy to Assemble Watertight/Oiltight Design
Specifications
Specifications
Manufacturer Part Number
HT8CAGD1D
Manufacturer
Eaton
Product Series
HT800
Family Series
Eaton Switches, HT800 Series
Description
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Momentary push, Three position, Momentary pull, Mushroom, Plastic, Chrome bezel
Illuminated
No
Operation
Momentary
Mounting
30 mm
Contacts
2NC
Lens/Button Shape
Mushroom
Operator Color
Green
NEMA Rating
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight
1 lb
Gross Weight
1 lb
HT8CAGD1D
Eaton Switches, HT800 Series