HT8CFH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8CFH Eaton Switches, HT800 Series, 3-POS PUSH MNT / PULL MOM BLK OP ONLY

MFG Item Number
HT8CFH

HT8CFH Eaton Switches, HT800 Series, 3-POS PUSH MNT / PULL MOM BLK OP ONLY

MFG Item Number
HT8CFH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8CFH
3-POS PUSH MNT / PULL MOM BLK OP ONLY

HT800 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended, or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8CFH
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Three-position, Maintained push, momentary pull, Black actuator, Mushroom, Plastic, Chrome bezel
Illuminated No
Operation 3 Position
Mounting 30 mm
Lens/Button Shape Mushroom
Operator Color Black
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 1 lb
Gross Weight 1 lb