HT8DBH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8DBH Eaton Switches, HT800 Series, 2-POS P-P MAINT BLK 40MM FLAT MRH

MFG Item Number
HT8DBH

HT8DBH Eaton Switches, HT800 Series, 2-POS P-P MAINT BLK 40MM FLAT MRH

MFG Item Number
HT8DBH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8DBH
2-POS P-P MAINT BLK 40MM FLAT MRH

HT800 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended, or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8DBH
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Two-position, Maintained push, Maintained pull, Flat mushroom, Plastic, Chrome bezel, 30.5 mm, Watertight/Oiltight-HT800
Illuminated No
Mounting 30 mm
Lens/Button Shape Mushroom
Operator Color Black
NEMA Rating NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.4 lbs
Gross Weight 0.4 lbs