Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8DP Eaton Switches, CONTAT BLOCK, FINGERPROOF, 1NCLB
HT8DP Eaton Switches, CONTAT BLOCK, FINGERPROOF, 1NCLB
This item cannot be canceled or returned
Description
CONTAT BLOCK, FINGERPROOF, 1NCLB
Specifications
Specifications
| Manufacturer Part Number |
HT8DP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton HT800 pushbutton contact block, HT800 series, Watertight and Oiltight, Contact Block, NCLB, Fingerproof |
| Type |
Contact Block |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |