Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HT8E |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton HT800 pushbutton contact block, HT800 series, Watertight and Oiltight, Contact Block, NO, Low voltage, Gold plated contacts |
| Type | Contact Block |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.065 lbs |