HT8F7V8
Eaton Pilot Lights, HT800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8F7V8 Eaton Pilot Lights, HT800 Series, 120V AC/DC FULL VOLTAGE LIGHT UNIT

MFG Item Number
HT8F7V8

HT8F7V8 Eaton Pilot Lights, HT800 Series, 120V AC/DC FULL VOLTAGE LIGHT UNIT

MFG Item Number
HT8F7V8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HT800 Series
Item #
HT8F7V8
120V AC/DC FULL VOLTAGE LIGHT UNIT

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8F7V8
Manufacturer Eaton
Product Series HT800
Family Series Eaton Pilot Lights, HT800 Series
Description 30.5 mm, Watertight/Oiltight-HT800, Light unit, 120 Vac/dc, Full voltage light unit
Mounting 30 mm
Nominal Lamp Voltage 120 VAC, 125 VDC
Gross Weight 0.12 lbs
Net Weight 0.089 lbs