HT8FBGABF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8FBGABF3

Eaton Switches, HT800 Series

HT8FBGABF3

Eaton Switches, HT800 Series
2-POS ILL P-P MNT GRN 24V FV LED W/NO/NC
MFG Item Number
HT8FBGABF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8FBGABF3
2-POS ILL P-P MNT GRN 24V FV LED W/NO/NC

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8FBGABF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Push-Pull Units,Standard Actuator,Green,1NO-1NC,Illuminated,Green,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push, maintained pull,HT800 Series
Illuminated Yes
Operation Push-Pull
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Green
Net Weight 1 lb
Gross Weight 1 lb