Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HT800 Series Information
| Manufacturer Part Number | HT8FBGL1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Switches, HT800 Series |
| Description | Eaton 30.5 mm Watertight/Oiltight Push-Pull Units,Standard Actuator,Green,Illuminated,Green,LED, transformer,120 Vac Light Unit,Two-position,Maintained push, maintained pull,HT800 Series |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 120 VAC |
| Lens/Button Shape | Mushroom |
| Operator Color | Green |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |