HT8FBRABFL3-POP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8FBRABFL3-POP Eaton Switches, HT800 Series, ILL P-P24V FV IND NO/NC W/LGND PLS IN CS

MFG Item Number
HT8FBRABFL3-POP

HT8FBRABFL3-POP Eaton Switches, HT800 Series, ILL P-P24V FV IND NO/NC W/LGND PLS IN CS

MFG Item Number
HT8FBRABFL3-POP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8FBRABFL3-POP
ILL P-P24V FV IND NO/NC W/LGND PLS IN CS

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8FBRABFL3-POP
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, Watertight and Oiltight Pushbutton, Full-voltage LED, Two-position, Point-of-purchase unit, Push, pull operator, 1NO-1NC, Illuminated, Red, 24 V, NEMA 3, 3R, 4, 4X, 12, 13, Momentary
Illuminated Yes
Operation Push-Pull
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs