HT8FBRD1BF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8FBRD1BF3 Eaton Switches, HT800 Series, 2-POS ILL P-P MNT RD24V FV LED W/NCLB/NC

MFG Item Number
HT8FBRD1BF3

HT8FBRD1BF3 Eaton Switches, HT800 Series, 2-POS ILL P-P MNT RD24V FV LED W/NCLB/NC

MFG Item Number
HT8FBRD1BF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8FBRD1BF3
2-POS ILL P-P MNT RD24V FV LED W/NCLB/NC

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8FBRD1BF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Push-Pull Units,Standard Actuator,Red,1NO-1NCLB,Illuminated,Red,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push, maintained pull,HT800 Series
Illuminated Yes
Operation Push-Pull
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Comments 1 NO-1 NCLB
Net Weight 0.3 lbs
Gross Weight 0.3 lbs