HT800 Series Information
| Manufacturer Part Number | HT8FBRD1BVL3P |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Switches, HT800 Series |
| Description | Eaton 30.5 mm Push-Pull Units,low profile light units,Standard Actuator,Red,1NO-1NCLB,Illuminated,Red,Incandescent, full voltage,24 Vac/Vdc Light Unit,Two-position,Maintained push, maintained pull,Fingerproof,HT800 Series |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Contacts | 1NO, 1NC |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Comments | 1 NO-1 NCLB |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.35 lbs |