HT8GBGABV3-POP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8GBGABV3-POP Eaton Switches, HT800 Series, ILL GRN FLSH PB24V FV IND NO/NC W LGND P
MFG Item Number
HT8GBGABV3-POP

HT8GBGABV3-POP Eaton Switches, HT800 Series, ILL GRN FLSH PB24V FV IND NO/NC W LGND P

MFG Item Number
HT8GBGABV3-POP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GBGABV3-POP
ILL GRN FLSH PB24V FV IND NO/NC W LGND P

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GBGABV3-POP
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, 1NO-1NC, Green lens, 24 Vac/dc, Chrome bezel
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 0.345 lbs
Gross Weight 0.47 lbs