HT8GDAABF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GDAABF3 Eaton Switches, HT800 Series, ILL AMB PB W/GUARD 24V FV LED W/NO/NC

MFG Item Number
HT8GDAABF3

HT8GDAABF3 Eaton Switches, HT800 Series, ILL AMB PB W/GUARD 24V FV LED W/NO/NC

MFG Item Number
HT8GDAABF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GDAABF3
ILL AMB PB W/GUARD 24V FV LED W/NO/NC

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GDAABF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Pushbutton, Extended Actuator, Chrome bezel, 1NO-1NC, Bayonet base, Illuminated, Amber lens, LED, full voltage, 24 Vac/Vdc Light Unit, Momentary, Plastic, Guarded, HT800 Series
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Net Weight 0.7 lbs
Gross Weight 0.7 lbs