HT8GDAAF7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GDAAF7 Eaton Switches, HT800 Series, ILL AMB PB W/GUARD 120V FV LED W/NO

MFG Item Number
HT8GDAAF7

HT8GDAAF7 Eaton Switches, HT800 Series, ILL AMB PB W/GUARD 120V FV LED W/NO

MFG Item Number
HT8GDAAF7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GDAAF7
ILL AMB PB W/GUARD 120V FV LED W/NO

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GDAAF7
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Pushbutton, Extended Actuator, Chrome bezel, 1NO, Illuminated, Amber lens, LED, full voltage, 120 Vac/Vdc Light Unit, Momentary, Plastic, Guarded, HT800 Series
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 125 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Net Weight 0 lbs
Gross Weight 0 lbs