Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HT800 Series Information
| Manufacturer Part Number | HT8GDAAT1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Switches, HT800 Series |
| Description | Eaton 30.5 mm Watertight/Oiltight Pushbutton, Extended Actuator, Chrome bezel, 1NO, Illuminated, Amber lens, Incandescent, transformer, 120 Vac Light Unit, Momentary, Plastic, Guarded, HT800 Series |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Contacts | 1NO |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 120 VAC, 125 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Amber |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |