HT8GDAF1Q1T1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8GDAF1Q1T1 Eaton Switches, HT800 Series, ILL AMB PB W/GRD 120V XFMR INCW/2NO/2NC
MFG Item Number
HT8GDAF1Q1T1

HT8GDAF1Q1T1 Eaton Switches, HT800 Series, ILL AMB PB W/GRD 120V XFMR INCW/2NO/2NC

MFG Item Number
HT8GDAF1Q1T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GDAF1Q1T1
ILL AMB PB W/GRD 120V XFMR INCW/2NO/2NC

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GDAF1Q1T1
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Pushbutton, Extended Actuator, Chrome bezel, 2NO-2NC, Illuminated, Amber lens, Incandescent, transformer, 120 Vac Light Unit, Momentary, Plastic, Guarded, HT800 Series
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 2NO, 2NC
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC, 125 VDC
Lens/Button Shape Round Extended
Operator Color Amber
Net Weight 0.7 lbs
Gross Weight 0.7 lbs