HT8GDCAV7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GDCAV7 Eaton Switches, HT800 Series, ILL CLR PB W/GRD 120V FV Res INC. W/NO

MFG Item Number
HT8GDCAV7

HT8GDCAV7 Eaton Switches, HT800 Series, ILL CLR PB W/GRD 120V FV Res INC. W/NO

MFG Item Number
HT8GDCAV7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GDCAV7
ILL CLR PB W/GRD 120V FV Res INC. W/NO

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GDCAV7
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Pushbutton, Extended Actuator, Chrome bezel, 1NO, Illuminated, Clear lens, Incandescent, full voltage, 120 Vac/Vdc Light Unit, HT800 Series, Momentary, Plastic, Guarded
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC, 125 VDC
Lens/Button Shape Round Extended
Operator Color Clear
Net Weight 0.7 lbs
Gross Weight 0.7 lbs